






€8.25/ pieceexcl. VAT
€9.98incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6304 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 16.3 kN |
Static load rating | 7.8 kN |
Reference speed | 30000 rpm |
Limiting speed | 18000 rpm |
Weight | 0.139 kg |
Weight | 0.31 lb |
B | 15 mm |
D | 52 mm |
d | 20 mm |
€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 13/11/2026