






€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 13.8 kN |
Static load rating | 6.55 kN |
Reference speed | 34000 rpm |
Limiting speed | 20000 rpm |
Weight | 0.112 kg |
Weight | 0.25 lb |
B | 14 mm |
D | 47 mm |
d | 17 mm |
€8.43/ pieceexcl. VAT
€10.20incl. VAT
Estimated delivery date - 13/11/2026