






€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E2.630 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.4 kN |
Static load rating | 5.3 kN |
Reference speed | 41000 rpm |
Limiting speed | 21000 rpm |
Weight | 0.081 kg |
€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 12/11/2026