SKF

SKF Single row deep groove ball bearing Steel Closure on both sides E2.6300-2Z/C3

  • ERIKS:23764575
  • Manufacturer:7316574213757
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features non-contact shields on both sides providing versatile use and low maintenance requirements. Constructed from bearing steel it supports both radial and axial loads efficiently. The design minimises friction and vibration allowing for high rotational speeds. Integral shielding aids in retaining lubricant and excluding contaminants extending service life. The bearing's dimensions are 10 mm bore diameter 35 mm outer diameter and 11 mm width.

Features
  • Non-metallic cage reduces weight and enables smoother operation under high-speed conditions
  • Integral non-contact shields retain lubricant and prevent ingress of contaminants for longer service life
  • Bearing steel construction offers high load capacity and durability in demanding industrial environments
  • Grease lubrication ensures consistent performance with minimal maintenance interventions required
  • Design accommodates radial and axial loads supporting versatile application requirements
Application & Usage
  • Used with electric motors requiring low noise and high-speed performance
  • Ideal for industrial fans and blowers demanding reliable
  • continuous operation
  • Compatible with conveyors and machinery needing extended service intervals
Save to list

€11.72/ pieceexcl. VAT

€14.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6300
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.32 kN
Static load rating
3.4 kN
Reference speed
50000 rpm
Limiting speed
30000 rpm
Weight
0.052 kg
Weight
0.11 lb
B
11 mm
D
35 mm
d
10 mm