






€20.52/ pieceexcl. VAT
€24.83incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6209 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 32.5 kN |
Static load rating | 20.4 kN |
Reference speed | 18000 rpm |
Limiting speed | 10000 rpm |
Weight | 0.413 kg |
Weight | 0.91 lb |
B | 19 mm |
D | 85 mm |
d | 45 mm |
€25.07/ pieceexcl. VAT
€30.33incl. VAT
1 In stock - Estimated delivery date 10/11/2026