






€16.79/ pieceexcl. VAT
€20.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 30.7 kN |
Static load rating | 18.6 kN |
Reference speed | 20000 rpm |
Limiting speed | 11000 rpm |
Weight | 0.36 kg |
Weight | 0.79 lb |
B | 18 mm |
D | 80 mm |
d | 40 mm |
€20.49/ pieceexcl. VAT
€24.79incl. VAT
1 In stock - Estimated delivery date 10/11/2026