

€7.39/ pieceexcl. VAT
€8.94incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 13.3 kN |
Static load rating | 7.65 kN |
Reference speed | 28000 rpm |
Limiting speed | 16000 rpm |
Weight | 0.126 kg |
Weight | 0.28 lb |
B | 15 mm |
D | 52 mm |
d | 25 mm |
€8.78/ pieceexcl. VAT
€10.62incl. VAT
27 In stock - Estimated delivery date 10/11/2026