






€6.29/ pieceexcl. VAT
€7.61incl. VAT
356 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6204 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
Reference speed | 32000 rpm |
Limiting speed | 19000 rpm |
Weight | 0.104 kg |
Weight | 0.23 lb |
B | 14 mm |
D | 47 mm |
d | 20 mm |
€7.51/ pieceexcl. VAT
€9.09incl. VAT
1 In stock - Estimated delivery date 10/11/2026