






€5.36/ pieceexcl. VAT
€6.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
Reference speed | 38000 rpm |
Limiting speed | 22000 rpm |
Weight | 0.0657 kg |
Weight | 0.14 lb |
B | 12 mm |
D | 40 mm |
d | 17 mm |
€6.41/ pieceexcl. VAT
€7.76incl. VAT
Estimated delivery date - 12/11/2026