

€4.46/ pieceexcl. VAT
€5.40incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.89 kN |
Static load rating | 3.1 kN |
Reference speed | 50000 rpm |
Limiting speed | 30000 rpm |
Weight | 0.0371 kg |
Weight | 0.082 lb |
B | 10 mm |
D | 32 mm |
d | 12 mm |
€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 13/11/2026