

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.07 kN |
Static load rating | 2.32 kN |
Reference speed | 56000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.0323 kg |
Weight | 0.071 lb |
B | 9 mm |
D | 30 mm |
d | 10 mm |
€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 12/11/2026