






€8.26/ pieceexcl. VAT
€9.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 12.7 kN |
Static load rating | 7.35 kN |
Reference speed | 30000 rpm |
Limiting speed | 15000 rpm |
Weight | 0.113 kg |
Weight | 0.25 lb |
B | 13 mm |
D | 55 mm |
d | 30 mm |
€10.35/ pieceexcl. VAT
€12.52incl. VAT
Estimated delivery date - 12/11/2026