






€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6005 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.1 kN |
Static load rating | 6.1 kN |
Reference speed | 32000 rpm |
Limiting speed | 18000 rpm |
Weight | 0.0767 kg |
Weight | 0.17 lb |
B | 12 mm |
D | 47 mm |
d | 25 mm |
€7.95/ pieceexcl. VAT
€9.62incl. VAT
Estimated delivery date - 12/11/2026