

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.36 kN |
Static load rating | 5 kN |
Reference speed | 38000 rpm |
Limiting speed | 20000 rpm |
Weight | 0.0665 kg |
Weight | 0.15 lb |
B | 12 mm |
D | 42 mm |
d | 20 mm |
€6.94/ pieceexcl. VAT
€8.40incl. VAT
Estimated delivery date - 12/11/2026