

€5.29/ pieceexcl. VAT
€6.40incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6003 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.85 kN |
Static load rating | 3 kN |
Reference speed | 45000 rpm |
Limiting speed | 24000 rpm |
Weight | 0.04 kg |
Weight | 0.088 lb |
B | 10 mm |
D | 35 mm |
d | 17 mm |