






€4.58/ pieceexcl. VAT
€5.54incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6001 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.07 kN |
Static load rating | 2.32 kN |
Reference speed | 60000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.0203 kg |
Weight | 0.045 lb |
B | 8 mm |
D | 28 mm |
d | 12 mm |
€5.52/ pieceexcl. VAT
€6.68incl. VAT
Estimated delivery date - 13/11/2026