

€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6000 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 4.62 kN |
Static load rating | 1.93 kN |
Reference speed | 67000 rpm |
Limiting speed | 36000 rpm |
Weight | 0.0191 kg |
Weight | 0.042 lb |
B | 8 mm |
D | 26 mm |
d | 10 mm |
€5.46/ pieceexcl. VAT
€6.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026