SKF

SKF Single row deep groove ball bearing Steel Closure on both sides BB1-0608 DD

  • ERIKS:13283908
  • Manufacturer:7316575335298
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral non-contact shields on both sides for enhanced protection. It is engineered for low friction and high rotational speeds accommodating radial and axial loads in both directions. The bearing is constructed from bearing steel and pre-lubricated with grease offering reliable low-maintenance operation. Its compact dimensions support versatile integration in various industrial assemblies.

Features
  • Integral shields keep lubricant in and contaminants out extending service life
  • Sheet metal cage ensures durability and stable roller guidance during operation
  • Low friction design supports high-speed applications reducing energy losses
  • Accommodates radial and axial loads improving load distribution and system stability
  • Bearing steel construction resists wear in demanding industrial environments
Application & Usage
  • Used with compact drive assemblies requiring low-maintenance bearings
  • Ideal for industrial electric motors with high-speed requirements
  • Compatible with machinery requiring precise
  • low-noise rotational elements
Save to list

€3.96/ pieceexcl. VAT

€4.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BB1
Type
BB1-0608
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
3.25 kN
Static load rating
1.37 kN
Reference speed
75000 rpm
Limiting speed
48000 rpm
Weight
0.011 kg
Weight
0.024 lb
B
7 mm
D
22 mm
d
8 mm