






€62.14/ pieceexcl. VAT
€75.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 640 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 22.9 kN |
Static load rating | 10.8 kN |
Reference speed | 28000 rpm |
Limiting speed | 8500 rpm |
Weight | 0.27 kg |
Weight | 0.6 lb |
B | 17 mm |
D | 62 mm |
d | 17 mm |