






€17.43/ pieceexcl. VAT
€21.09incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 638 |
Type | 63800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 1.72 kN |
Static load rating | 0.83 kN |
Reference speed | 80000 rpm |
Limiting speed | 38000 rpm |
Weight | 0.0069 kg |
Weight | 0.015 lb |
B | 7 mm |