SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 633-2Z

  • ERIKS:12675868
  • Manufacturer:7316572214756
Image 1
Image 2
Image 1
Image 2
Overview

This product range includes SKF stainless steel deep groove ball bearings designed for use in corrosive environments. The catalogue covers lubrication systems and related solutions for various industrial sectors. SKF products are engineered for reliable performance in demanding conditions. These offerings address the needs of modern maintenance repair and operations professionals.

Features
  • Stainless steel construction delivers enhanced resistance to corrosion in harsh environments
  • Deep groove ball bearing design ensures reliable load handling for extended service life
  • Dedicated lubrication solutions help reduce maintenance intervals and operational downtime
  • SKF engineering supports consistent performance under demanding operating conditions
  • Comprehensive product range accommodates a variety of industrial applications and requirements
Application & Usage
  • Used with chain lubrication systems in food and beverage processing equipment
  • Ideal for electric motors operating in wet or corrosive industrial settings
  • Compatible with hydrostatic bearing lubrication in railway wheel and flange assemblies
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
633
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
13 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard