






€313.62/ pieceexcl. VAT
€379.48incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 159 kN |
Static load rating | 118 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 4.15 kN |
Limiting speed | 3600 rpm |
Weight | 5.84 kg |
Weight | 12.9 lb |
da_min | 109 mm |
da_max | 127 mm |
B | 45 mm |
D | 200 mm |
d | 95 mm |
d1 | 127.7 mm |
D2 | 171.9 mm |
Da_max | 186 mm |
r1,2 | 3 mm |
ra | 2.5 mm |
€351.19/ pieceexcl. VAT
€424.94incl. VAT
Estimated delivery date - 13/11/2026