






€253.89/ pieceexcl. VAT
€307.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 151 kN |
Static load rating | 108 kN |
Reference speed | 7500 rpm |
Limiting speed | 3800 rpm |
Weight | 5.04 kg |
Weight | 11.1 lb |
B | 43 mm |
D | 190 mm |
d | 90 mm |
€284.09/ pieceexcl. VAT
€343.75incl. VAT
Estimated delivery date - 17/11/2026