






€209.08/ pieceexcl. VAT
€252.99incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 140 kN |
Static load rating | 96.5 kN |
Reference speed | 8000 rpm |
Fatigue load limit | 3.55 kN |
Limiting speed | 4000 rpm |
Weight | 4.3 kg |
Weight | 9.47 lb |
da_min | 99 mm |
da_max | 114.9 mm |
B | 41 mm |
D | 180 mm |
d | 85 mm |
d1 | 114.55 mm |
D2 | 155.4 mm |
Da_max | 166 mm |
r1,2 | 3 mm |
ra | 2.5 mm |
€234.11/ pieceexcl. VAT
€283.27incl. VAT
Estimated delivery date - 16/11/2026