






€236.35/ pieceexcl. VAT
€285.98incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 140 kN |
Static load rating | 96.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 2400 rpm |
Weight | 4.28 kg |
Weight | 9.45 lb |
B | 41 mm |
D | 180 mm |
d | 85 mm |
€265.34/ pieceexcl. VAT
€321.06incl. VAT
Estimated delivery date - 16/11/2026