SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6316-2Z/C3GJN

  • ERIKS:13198644
  • Manufacturer:7316573301448
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust simple design optimised for low friction and high rotational speed. It supports both radial and axial loads in either direction and includes non-contact shields on both sides for enhanced protection. The integral sealing keeps contaminants out and lubricant in which prolongs service life. Its bearing steel construction provides durability and reliability in industrial environments.

Features
  • Integral sealing maintains internal lubrication while reducing contamination ingress
  • Single row design accommodates radial and axial loads in both directions efficiently
  • Optimised geometry lowers friction
  • supporting high rotational speeds for demanding applications
  • Robust bearing steel material ensures consistent performance under heavy-duty conditions
  • Low maintenance requirements help reduce downtime and improve productivity
Application & Usage
  • Used with electric motors requiring low noise and long service intervals
  • Ideal for industrial pumps operating at high rotational speeds
  • Compatible with conveyors and fans exposed to heavy radial loads
Save to list

€169.08/ pieceexcl. VAT

€204.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
130 kN
Static load rating
86.5 kN
Reference speed
8500 rpm
Limiting speed
4300 rpm
Weight
3.68 kg
Weight
8.12 lb
B
39 mm
D
170 mm
d
80 mm