






€174.69/ pieceexcl. VAT
€211.37incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 130 kN |
Static load rating | 86.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 4300 rpm |
Weight | 3.68 kg |
Weight | 8.12 lb |
B | 39 mm |
D | 170 mm |
d | 80 mm |
€192.78/ pieceexcl. VAT
€233.26incl. VAT
Estimated delivery date - 13/11/2026