SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6315-2Z/C4

  • ERIKS:13529817
  • Manufacturer:7316571872223
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 75 mm inner diameter 160 mm outer diameter and robust 37 mm width. With a load capacity of 119 kN and optional seals or shields it is engineered for demanding industrial environments. The limiting speed of 4500 r/min supports various moderate- to high-speed applications. Designed for durability and reliable operation this bearing offers versatility across industrial sectors.

Features
  • Deep groove design enables efficient load distribution for longer operational life
  • Seals or shields prevent contamination to maintain consistent internal performance
  • 37 mm width provides added stability during heavy-duty use reducing risk of misalignment
  • Limiting speed of 4500 r/min accommodates moderate to high-speed rotation for flexibility
  • 119 kN load rating supports substantial radial loads for demanding machinery requirements
Application & Usage
  • Used with medium size electric motors for general industrial drives
  • Ideal for conveyor systems operating under moderate to high-speed conditions
  • Compatible with pumps requiring robust radial load support
Save to list

€129.86/ pieceexcl. VAT

€157.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C4
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
119 kN
Static load rating
76.5 kN
Limiting speed
4500 rpm
Weight
3.09 kg
Weight
6.81 lb