






€148.52/ pieceexcl. VAT
€179.71incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 119 kN |
Static load rating | 76.5 kN |
Reference speed | 9000 rpm |
Limiting speed | 4500 rpm |
Weight | 3.09 kg |
Weight | 6.81 lb |
B | 37 mm |
D | 160 mm |
d | 75 mm |
€164.67/ pieceexcl. VAT
€199.25incl. VAT
Estimated delivery date - 17/11/2026