SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6315-2RS1/C3WT

  • ERIKS:24002650
  • Manufacturer:7316571753546
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an inner diameter of 75 mm and an outer diameter of 160 mm. The bearing has a width of 37 mm and a dynamic load rating of 119 kN. Its limiting speed is specified at 5600 r/min supporting demanding operational requirements. The design is suitable for precision and reliably supports radial loads in various industrial setups.

Features
  • 37 mm width allows for stable load distribution in industrial applications
  • 119 kN dynamic load rating ensures secure handling of high mechanical stress
  • Limiting speed of 5600 r/min enables efficient performance in fast-rotating machinery
  • Deep groove design provides consistent operation under varied working conditions
  • SKF manufacturing offers compatibility with a wide range of industrial systems
Application & Usage
  • Used with conveyor systems in automated manufacturing lines
  • Ideal for large electric motors requiring robust radial support
  • Compatible with high-speed pumps in processing industries
Save to list

€173.25/ pieceexcl. VAT

€209.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
WT
Dynamic load rating
119 kN
Static load rating
76.5 kN
Limiting speed
5600 rpm
Weight
3.069 kg
Weight
6.78 lb