SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2Z/C3HT

  • ERIKS:13198620
  • Manufacturer:7316572329009
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for applications requiring high load capacity and precise dimensions. It features a 70 mm inner diameter 150 mm outer diameter and a 35 mm width. The bearing supports loads up to 111 kN and operates at limiting speeds up to 5000 r/min. Seals or shields provide basic protection against contamination and loss of lubrication.

Features
  • 35 mm width enables compact installation in restricted spaces
  • Seals or shields help minimise ingress of dust and contaminants
  • 111 kN dynamic load rating ensures suitability for demanding load conditions
  • Limiting speed of 5000 r/min supports high-speed operation requirements
  • Deep groove design enables stable radial and limited axial load support
Application & Usage
  • Used with medium size electric motors for reliable rotation
  • Ideal for conveyors requiring consistent high load performance
  • Compatible with industrial gearboxes in various manufacturing sectors
Save to list

€172.78/ pieceexcl. VAT

€209.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing