SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2Z

  • ERIKS:23759079
  • Manufacturer:7316577099914
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust simple design with integral shields. It is optimised for low friction and low vibration enabling high rotational speeds. The bearing accommodates both radial and axial loads in either direction. Integral sealing retains lubricant and prevents contamination enhancing service life.

Features
  • Integral shields prevent contamination ingress for extended bearing life
  • Low friction design enables high rotational speeds with reduced energy loss
  • Accommodates radial and axial loads for versatile load handling capability
  • Grease lubrication minimises maintenance requirements for users
  • Sheet metal cage construction ensures durability under demanding conditions
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for pumps handling combined load conditions
  • Compatible with industrial fans operating at high rotational speeds
Save to list

€122.25/ pieceexcl. VAT

€147.92incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing