SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2RS1/W64

  • ERIKS:13198619
  • Manufacturer:7316570721256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing from SKF has a 70 mm inner diameter and 150 mm outer diameter. The bearing includes seals or shields for protection and a width of 35 mm. With a dynamic load rating of 111 kN it is suitable for demanding industrial applications. The limiting speed is 3000 r/min optimising operational efficiency in various settings.

Features
  • Seals or shields protect bearing internals reducing contamination and extending operational life
  • 111 kN dynamic load rating enables use in heavy industrial environments with high demands
  • Limiting speed of 3000 r/min supports high performance in continuous operations
  • Deep groove design accommodates radial and limited axial loads for versatile use
  • 35 mm width provides stability in applications with space constraints and load requirements
Application & Usage
  • Used with conveyor systems requiring reliable motion and sealed components
  • Ideal for electric motors in manufacturing lines needing high-speed rotation
  • Compatible with pumps handling variable loads and continuous duty cycles
Save to list

€306.98/ pieceexcl. VAT

€371.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing