SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2RS1/DBGA

  • ERIKS:13198617
  • Manufacturer:7316570796681
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 70 mm inner diameter and 150 mm outer diameter. The design incorporates seals or shields for enhanced protection. With a 35 mm width and 111 kN dynamic load rating it is suitable for demanding industrial applications. Limiting speed reaches up to 6300 r/min supporting high-speed operations.

Features
  • Seals or shields reduce contamination ingress ensuring longer bearing service life
  • Dynamic load rating of 111 kN supports stable operation under significant radial loads
  • Limiting speed of 6300 r/min enables use in high-speed rotating equipment
  • 35 mm width provides structural stability for consistent performance in tough conditions
  • Deep groove geometry minimises friction improving operational efficiency and reliability
Application & Usage
  • Used with industrial electric motors for smooth rotational movement
  • Ideal for conveyors requiring reliable high-speed bearing support
  • Compatible with pumps in demanding process industry environments
Save to list

€592.88/ pieceexcl. VAT

€717.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing