SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2RS1/C3

  • ERIKS:23759078
  • Manufacturer:7316576619540
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with integral sealing for prolonged service life. The bearing supports radial and axial loads in both directions allowing for versatile use in demanding environments. With low friction and high-speed capability it is optimised for reduced noise and vibration. The use of bearing steel and sheet metal cage ensures durability and reliability in operation.

Features
  • Integral sealing retains lubricant and excludes contaminants for increased bearing longevity
  • Low friction design enables higher rotational speeds and reduces energy consumption
  • Supports both radial and axial loads to maximise application flexibility
  • Sheet metal cage construction provides strength and operational stability
  • C3 clearance accommodates slight misalignment and thermal expansion during operation
Application & Usage
  • Used with electric motors requiring reliable and quiet operation
  • Ideal for conveyor systems with demanding speed and load requirements
  • Compatible with industrial gearboxes in harsh operating environments
Save to list

€133.57/ pieceexcl. VAT

€161.62incl. VAT

35 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€152.49/ pieceexcl. VAT

€184.51incl. VAT

1 In stock - Estimated delivery date 10/11/2026