OverviewThis deep groove ball bearing provides a 65 mm inner diameter and 140 mm outer diameter with a 33 mm width. The bearing supports a dynamic load of 97.5 kN and operates up to 6700 rotations per minute. Seals or shields offer protection against contamination supporting extended operational life. Designed for use in medium-sized electric motors it is built to handle industrial environments effectively.
Features- Seals or shields protect against contaminants ensuring consistent bearing performance
- High dynamic load rating of 97.5 kN allows for reliable heavy-duty operation
- Limiting speed of 6700 r/min accommodates demanding rotational requirements
- 33 mm width provides robust support for axial and radial loads
- Deep groove construction enables efficient load distribution under variable conditions
Application & Usage- Used with medium-sized electric motors in industrial automation
- Ideal for conveyor systems requiring high rotational speed capability
- Compatible with equipment exposed to dust or moderate contamination