SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6313-2Z/C3GJN

  • ERIKS:23759063
  • Manufacturer:7316571577029
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing has integral shields on both sides for improved sealing and reduced maintenance. The 6313-2Z/C3GJN model features a 65 mm bore diameter and 140 mm outside diameter supporting both radial and axial loads. Low friction and optimised internal geometry enable high rotational speeds and quiet operation. The robust bearing steel construction and grease lubrication contribute to reliable service life in demanding industrial environments.

Features
  • Integral shields retain lubricant and exclude contamination for extended bearing service life
  • Low friction design allows high-speed operation for increased equipment productivity
  • Accommodates radial and axial loads in both directions for versatile performance
  • Sheet metal cage ensures consistent ball separation enhancing reliability under dynamic conditions
  • Grease lubrication minimises maintenance requirements and supports long-term operation
Application & Usage
  • Used with electric motors requiring quiet high-speed bearings
  • Ideal for industrial gearboxes in harsh operating environments
  • Compatible with pumps handling mixed radial and axial loads
Save to list

€102.67/ pieceexcl. VAT

€124.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing