SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6313-2Z/C3

  • ERIKS:23759062
  • Manufacturer:7316576682162
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers low friction and is suitable for high rotational speeds. It handles both radial and axial loads in either direction. The bearing features integral shielding that retains lubricant and keeps contaminants out supporting a longer service life. Designed for simple mounting and reduced maintenance demands in industrial settings.

Features
  • Integral shielding retains lubricant and blocks contaminants for extended bearing life
  • Low friction design optimises energy efficiency and reduces heat generation during operation
  • Handles radial and axial loads in both directions for versatile application use
  • Robust bearing steel material ensures durability in demanding operating environments
  • High-speed capability supports rotational speeds up to 10000 r/min for dynamic processes
Application & Usage
  • Used with electric motors requiring reliable rotation and minimal vibration
  • Ideal for industrial gearboxes operating under combined load conditions
  • Compatible with conveyors in automated production lines requiring low maintenance
Save to list

€101.79/ pieceexcl. VAT

€123.17incl. VAT

98 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€115.34/ pieceexcl. VAT

€139.56incl. VAT

Estimated delivery date - 13/11/2026