






€114.08/ pieceexcl. VAT
€138.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 97.5 kN |
Static load rating | 60 kN |
Reference speed | 10000 rpm |
Limiting speed | 3200 rpm |
Weight | 2.11 kg |
Weight | 4.66 lb |
B | 33 mm |
D | 140 mm |
d | 65 mm |