SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6313-2RS1/C3

  • ERIKS:23759059
  • Manufacturer:7316576682155
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides and is manufactured from bearing steel for robustness. It is engineered for low friction and reduced vibration enabling high rotational speeds. The integral sealing system retains lubricant and excludes contaminants significantly extending service life. Designed for easy mounting it handles both radial and axial loads efficiently.

Features
  • Contact seals on both sides retain grease and prevent ingress of contaminants
  • Low friction design supports high rotational speeds with minimal vibration
  • Handles radial and axial loads in both directions for versatile applications
  • C3 radial internal clearance allows for thermal expansion and operational stability
  • Robust sheet metal cage ensures reliable performance under demanding conditions
Application & Usage
  • Used with electric motors requiring reduced maintenance intervals
  • Ideal for industrial pumps operating at high speeds
  • Compatible with conveyors needing long service life and reliability
Save to list

€111.59/ pieceexcl. VAT

€135.02incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing