SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6313-2RS1

  • ERIKS:23759058
  • Manufacturer:7316570230888
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced protection. The bearing supports both radial and axial loads enabling versatile use in demanding applications. Low friction and optimised design allow for high rotational speeds. The robust bearing steel construction contributes to durability and longevity.

Features
  • Integral sealing retains lubricant and blocks contaminants for prolonged service life
  • Low friction design reduces energy loss and supports high-speed operation
  • Accommodates radial and axial loads to suit diverse load conditions
  • Robust bearing steel construction increases reliability in challenging environments
  • Requires minimal maintenance
  • reducing downtime and maintenance costs
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for conveyor systems in continuous industrial processing
  • Compatible with agricultural machinery subject to dusty conditions
Save to list

€111.59/ pieceexcl. VAT

€135.02incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing