SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2Z/C3WT

  • ERIKS:24002638
  • Manufacturer:7316571291918
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with integral shields for enhanced protection. Its low-friction construction and optimised geometry support both radial and axial loads in either direction. The bearing operates quietly and efficiently at high rotational speeds and requires minimal maintenance compared to alternative types. Constructed from bearing steel it is suitable for demanding industrial environments.

Features
  • Integral shields protect against contaminants ensuring extended service life
  • Low friction design minimises energy loss and enables high rotational speeds
  • Supports radial and axial loads in both directions for versatile load handling
  • Pre-lubricated with grease requiring less frequent maintenance by users
  • Sheet metal cage provides stable rolling element guidance reducing vibration
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for conveyor systems in manufacturing or handling industries
  • Compatible with pumps and fans operating under continuous load conditions
Save to list

€78.63/ pieceexcl. VAT

€95.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing