SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2Z/C3GJN

  • ERIKS:23759044
  • Manufacturer:7316571576879
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with non-contact shields on both sides. It is made from bearing steel and filled with grease supporting both radial and axial loads. The robust construction and C3 clearance enable high-speed operation with reduced noise and vibration. Its integral shielding helps retain lubricant and prevent contamination extending operational life.

Features
  • Integral non-contact shields retain lubricant and block contaminants improving service life
  • C3 internal clearance allows for high-speed operation reducing heat generation
  • Sheet metal cage supports precise ball guidance ensuring reliable performance under load
  • Versatile deep groove geometry enables accommodation of radial and axial loads
  • Grease lubrication reduces maintenance requirements and supports consistent operation
Application & Usage
  • Used with electric motors requiring high rotational speeds
  • Ideal for industrial pumps exposed to variable load conditions
  • Compatible with conveyor systems in material handling operations
Save to list

€73.21/ pieceexcl. VAT

€88.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
85.2 kN
Static load rating
52 kN
Reference speed
11000 rpm
Limiting speed
5600 rpm
Weight
1.74 kg
Weight
3.84 lb
B
31 mm
D
130 mm
d
60 mm