SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2RS1/C3WT

  • ERIKS:13198580
  • Manufacturer:7316571551302
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 60 mm inner diameter and 130 mm outer diameter. It offers a load capacity of 85.2 kN and a limiting speed of 7000 r/min. The bearing has a width of 31 mm and is available with seals or shields. It is designed for use in applications requiring high load capacity and reliable rotation.

Features
  • Seals or shields protect internal components from contamination and extend operational lifespan
  • 85.2 kN load capacity supports demanding radial and axial load requirements
  • Limiting speed of 7000 r/min enables high-speed rotations in dynamic environments
  • 31 mm width provides structural stability and ease of integration into assemblies
  • Deep groove design ensures efficient load distribution and smooth performance
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers in material handling equipment
  • Compatible with pumps and compressors requiring robust bearing support
Save to list

€86.76/ pieceexcl. VAT

€104.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing