SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2RS1/C3GJN

  • ERIKS:23772476
  • Manufacturer:7316571576893
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides optimised for high rotational speeds and low friction. It accommodates both radial and axial loads in either direction ensuring versatility and robust operation. The C3 clearance provides enhanced performance under demanding conditions while the bearing steel construction supports durability. With low maintenance requirements and reliable grease lubrication it is suitable for a wide range of industrial applications.

Features
  • Integral contact seals retain lubricant and protect against contamination ingress
  • C3 internal clearance allows for higher speed and increased thermal expansion
  • Sheet metal cage provides stable ball guidance for consistent rotational accuracy
  • Grease lubrication supports extended service intervals and reduced maintenance needs
  • Bearing steel construction offers high wear resistance for prolonged operational life
Application & Usage
  • Used with electric motors and industrial gearboxes for reliable operation
  • Ideal for conveyors and material handling systems in manufacturing plants
  • Compatible with HVAC equipment requiring low vibration and noise
Save to list

€81.34/ pieceexcl. VAT

€98.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing