SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2RS1

  • ERIKS:23759038
  • Manufacturer:7316577092250
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral sealing for improved service life. Its robust low friction design supports both radial and axial loads optimised for high rotational speeds. The bearing is easy to mount and requires minimal maintenance. It is constructed from bearing steel with a sheet metal cage providing reliability in demanding environments.

Features
  • Integral sealing reduces lubricant loss and prevents contaminant ingress for longer operation
  • Low friction design ensures efficient performance and supports high rotational speeds
  • Accommodates radial and axial loads in both directions to enhance application flexibility
  • Bearing steel construction and sheet metal cage deliver strength and durability under load
  • Simple mounting and minimal maintenance lower downtime and operational costs
Application & Usage
  • Used with electric motors for quiet and reliable rotation
  • Ideal for conveyors requiring consistent high-speed bearing performance
  • Compatible with industrial pumps in challenging operational environments
Save to list

€82.99/ pieceexcl. VAT

€100.42incl. VAT

43 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing