OverviewThis deep groove ball bearing features a 55 mm inner diameter and 120 mm outer diameter. The width of 29 mm and load rating of 74.1 kN enable reliable operation in demanding industrial applications. Seals or shields provide added protection supporting a limiting speed up to 8000 r/min. The product is designed for consistent performance across a range of environments.
Features- Seals or shields help protect internal components from contamination and moisture ingress
- High load rating of 74.1 kN ensures stable operation in heavy-duty applications
- Limiting speed of 8000 r/min supports high-speed machinery requirements
- Robust 29 mm width enhances durability and resistance to deformation under load
- Deep groove design offers efficient handling of radial and axial loads simultaneously
Application & Usage- Used with electric motors requiring precise rotation and long service intervals
- Ideal for industrial conveyors operating at elevated speeds and loads
- Compatible with pumps and fans in automated production lines