SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6311-2Z/C3GJN

  • ERIKS:23759025
  • Manufacturer:7316571576985
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and shields on both sides for protection. Designed to accommodate both radial and axial loads it provides low friction and supports high rotational speeds. The integral shielding ensures effective lubricant retention and contaminant exclusion enhancing service life. Its versatile single row design simplifies mounting and reduces maintenance requirements.

Features
  • Shield on both sides keeps lubricant inside and contaminants out extending service life
  • Low friction operation enables high rotational speeds improving equipment efficiency
  • Accommodates radial and axial loads in both directions supporting versatile applications
  • Robust sheet metal cage provides durability during demanding operational conditions
  • C3 clearance minimises maintenance needs supporting reliable long-term operation
Application & Usage
  • Used with electric motors requiring high-speed performance
  • Ideal for conveyor systems operating in dusty environments
  • Compatible with industrial pumps for reduced maintenance downtime
Save to list

€57.80/ pieceexcl. VAT

€69.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
74.1 kN
Static load rating
45 kN
Reference speed
12000 rpm
Limiting speed
6300 rpm
Weight
1.4 kg
Weight
3.09 lb
B
29 mm
D
120 mm
d
55 mm