SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6311-2Z/C3

  • ERIKS:23759024
  • Manufacturer:7316576682018
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a robust sheet metal cage. Designed for high rotational speeds it accommodates radial and axial loads in both directions. Its integral shielding retains lubricant and excludes contaminants supporting prolonged service life. The bearing’s simple design allows for easy mounting and lower maintenance requirements.

Features
  • Non-contact shield design helps retain grease and blocks contaminants for longer lifespan
  • Sheet metal cage provides durability and stability in demanding operating conditions
  • Optimised for low friction and vibration enabling higher rotational speed operation
  • C3 internal clearance manages thermal expansion reducing risk of seizure during operation
  • Accommodates radial and axial loads in both directions supporting versatile application needs
Application & Usage
  • Used with electric motors requiring high-speed and reliable bearing performance
  • Ideal for fans and blowers operating in environments with airborne particulates
  • Compatible with pumps in systems needing low maintenance and long service intervals
Save to list

€57.85/ pieceexcl. VAT

€70.00incl. VAT

66 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€65.79/ pieceexcl. VAT

€79.61incl. VAT

Estimated delivery date - 16/11/2026