SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6311-2RSH

  • ERIKS:13529801
  • Manufacturer:7316576902673
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds and low friction operation. It features seals on both sides for extended service life by retaining lubricant and excluding contaminants. The bearing accommodates both radial and axial loads ensuring versatility and reliable performance. Its construction supports easy mounting and reduced maintenance requirements in industrial applications.

Features
  • Seals on both sides retain lubricant and block contaminants for longer operational life
  • Low friction design minimises energy consumption and enables higher rotational speeds
  • Accommodates radial and axial loads providing versatility in load-carrying applications
  • Robust bearing steel construction enhances durability under demanding conditions
  • Grease lubrication reduces maintenance and supports consistent performance over time
Application & Usage
  • Used with industrial electric motors for reliable high-speed operation
  • Ideal for fans and blowers requiring low noise and vibration
  • Compatible with conveyors in material handling environments
Save to list

€55.52/ pieceexcl. VAT

€67.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing